Pump, 3/4 HP, 3 Ph, 208 to 240/480VAC

GOULDS WATER TECHNOLOGY| Zoro #: G1306015| Mfr #: 2BF20734

$830.91 /ea

This item ships free. DetailsStandard ground shipping
Details:
GPM of Water @ 20 Ft. of Head: 66
HP: 3/4
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1306015 Mfr #: 2BF20734
GPM of Water @ 20 Ft. of Head: 66HP: 3/4
Housing Material: Cast ironWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Motor Enclosure: TEFCWidth: 8-7/8"
Voltage: 208-230/460VACBest Efficiency Range GPM @ Head: 32 to 65 gpm @ 35 to 25 ft.
Inlet: 1-1/2" NPTMax. Pressure: 125 psi
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsGPM of Water @ 30 Ft. of Head: 48
Max. Head: 36 ft.Max. Case Pressure: 125 psi
Max. Dia. Solids: 1/8"Length: 14-7/8"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealMotor RPM: 3500
Inlet Pressure: 30 psiPort Rotation: 45 increments
Duty: ContinuousPhase: 3
Hz: 60Height: 9"
Manufacturers Warranty Length: 1 yr.Frame: 56J
Impeller Type: ClosedAmps: 3.7-3.6/1.8
Outlet: 1-1/4" NPTImpeller Material: Bronze
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 3/4 HP, 3 Phase, Voltage 208-230/460VAC, 3.7-3.6/1.8 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 36 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-7/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews