THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cast Iron 3/4 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0633875| Mfr #: 2BF50734

$725.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Length: 14-7/8"
Amps: 3.7-3.6/1.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633875 Mfr #: 2BF50734
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsLength: 14-7/8"
Amps: 3.7-3.6/1.8Inlet: 1-1/2" NPT
Width: 8-7/8"Housing Material: Cast iron
HP: 3/4Impeller Type: Closed
Phase: 3Port Rotation: 45 increments
Best Efficiency Range GPM @ Head: 29 to 52 gpm @ 30 to 20 ft.Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMax. Case Pressure: 125 psi
Hz: 60Max. Pressure: 125 psi
Impeller Material: BronzeMotor Enclosure: TEFC
Max. Head: 29 ft.Motor RPM: 3500
Voltage: 208-230/460VACHeight: 9"
Max. Dia. Solids: 1/8"Inlet Pressure: 30 psi
Frame: 56JGPM of Water @ 20 Ft. of Head: 48
Manufacturers Warranty Length: 1 yr.Item: Centrifugal Pump
Max. Specific Gravity: 1.0Outlet: 1-1/4" NPT
Duty: ContinuousCountry of Origin (subject to change): United States

Description

Centrifugal Pump, 3/4 HP - Pumps, Voltage - Pumps 208 to 240/480VAC, 3 Phase - Pumps, Housing Material - Pumps Cast Iron, Inlet Size - Pumps 1-1/2 In. NPT, Outlet Size - Pumps 1-1/4 In. NPT, Max. Pressure - Pumps 125 psi, Max. Head 29 ft., Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Best Efficiency Range GPM @ Head 29 to 52 gpm @ 30 to 20 ft., 3.7-3.6/1.8 Amps, Impeller Type Closed, Impeller Material Bronze

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews