Pump, 5 HP, 1 Ph, 208 to 240VAC

GOULDS WATER TECHNOLOGY| Zoro #: G1510494| Mfr #: 4BF1J1H0

$3274.89 /ea

This item ships free. DetailsStandard ground shipping
Details:
Housing Material: Cast iron
Wetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure: ODP
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1510494 Mfr #: 4BF1J1H0
Housing Material: Cast ironWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure: ODPGPM of Water @ 40 Ft. of Head: 233
Max. Specific Gravity: 1.0Height: 10-1/2"
GPM of Water @ 30 Ft. of Head: 255Outlet: 2-1/2" NPT
Frame: 184JMGPM of Water @ 70 Ft. of Head: 160
Phase: 1Max. Dia. Solids: 7/16"
Impeller Type: ClosedManufacturers Warranty Length: 1 yr.
Impeller Material: BronzeMotor Type: JM
Inlet: 3" NPTHP: 5
Width: 13"Voltage: 208-230VAC
Best Efficiency Range GPM @ Head: 100 to 230 gpm @ 80 to 40 ft.Motor RPM: 3500
Max. Pressure: 175 psiSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Port Rotation: 90 IncrementsMax. Case Pressure: 175 psi
Length: 20-1/2"Max. Liquid Temp.: 212 Degrees F
Inlet Pressure: 100 psiDuty: Continuous
GPM of Water @ 50 Ft. of Head: 212Hz: 60
GPM of Water @ 60 Ft. of Head: 185GPM of Water @ 80 Ft. of Head: 88
Max. Head: 89 ft.Amps: 27.4-27
Item: Centrifugal PumpCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 5 HP, 1 Phase, Voltage 208-230VAC, Amps 27.4-27, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 20-1/2 In., Width 13 In., Height 10-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews