Cast Iron 5 HP Centrifugal Pump 208-230V

GOULDS WATER TECHNOLOGY| Zoro #: G1783625| Mfr #: 4BF1J4J0

$4292.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP: 5
Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783625 Mfr #: 4BF1J4J0
HP: 5Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMotor Enclosure: TEFC
Width: 14-7/8"Voltage: 208-230VAC
Best Efficiency Range GPM @ Head: 100 to 200 gpm @ 75 to 38 ft.Max. Pressure: 175 psi
GPM of Water @ 40 Ft. of Head: 215Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 30 Ft. of Head: 240Port Rotation: 90 Increments
Max. Case Pressure: 175 psiImpeller Type: Closed
Length: 22-1/8"Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Inlet: 3" NPTMotor RPM: 3500
GPM of Water @ 60 Ft. of Head: 162Inlet Pressure: 100 psi
GPM of Water @ 70 Ft. of Head: 120Duty: Continuous
Phase: 1GPM of Water @ 50 Ft. of Head: 192
Hz: 60Height: 11-1/4"
Max. Head: 75 ft.Manufacturers Warranty Length: 1 yr.
Frame: 184JMAmps: 21.0
Impeller Material: BronzeOutlet: 2-1/2" NPT
Motor Type: JMItem: Centrifugal Pump
Max. Dia. Solids: 5/16"Max. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 5 HP, 1 Phase, Voltage 208-230VAC, 21.0 Amps, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 75 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 22-1/8 In., Width 14-7/8 In., Height 11-1/4 In., 3500 Motor RPM, 60 Hz, Motor Type JM, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews