Cast Iron 5 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G2133187| Mfr #: 22BF1J4B0

$2352.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Liquid Temp.: 212 Degrees F
Inlet: 2" NPT
Port Rotation: 4 Position Increments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133187 Mfr #: 22BF1J4B0
Max. Liquid Temp.: 212 Degrees FInlet: 2" NPT
Port Rotation: 4 Position IncrementsGPM of Water @ 110 Ft. of Head: 100
Wetted Materials: 316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-NGPM of Water @ 130 Ft. of Head: 82
Amps: 21Max. Dia. Solids: None
GPM of Water @ 100 Ft. of Head: 110Max. Specific Gravity: 1.1
Width: 11"Motor Enclosure: TEFC
Duty: ContinuousImpeller Material: Lead Free Bronze
Height: 10-1/4"Includes: -
Inlet Pressure: 100 psiSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Motor Type: JMGPM of Water @ 160 Ft. of Head: 42
Length: 27"Manufacturers Warranty Length: 1 yr.
Item: Centrifugal PumpMotor RPM: 3450
Housing Material: Cast ironImpeller Type: Closed
Best Efficiency Range GPM @ Head: 45 to 100 gpm @ 100 to 160 ft.Bearing Type: Ball
HP: 5Outlet: 1" NPT
Max. Pressure: 74 psiGPM of Water @ 120 Ft. of Head: 92
Phase: 1Max. Head: 165 ft.
Max. Case Pressure: 175 psiVoltage: 230VAC
Frame: 184GPM of Water @ 140 Ft. of Head: 72
Hz: 60Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 5 HP, 1 Phase, Voltage 230VAC, Amps 21, 60 Hz, Inlet 2 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, 3450 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Lead Free Bronze, Max. Dia. Solids None, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 27 In., Width 11 In., Height 10-1/4 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews