Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Cast Iron 7-1/2 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G0251316| Mfr #: 6BF1K1E0

$3398.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Inlet: 4" Flange
Height: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251316 Mfr #: 6BF1K1E0
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsInlet: 4" Flange
Height: 11-1/4"Outlet: 3" Flange
Housing Material: Cast ironHP: 7-1/2
Phase: 1GPM of Water @ 50 Ft. of Head: 390
Motor Type: JMMax. Liquid Temp.: 212 Degrees F
GPM of Water @ 80 Ft. of Head: 260Max. Pressure: 40 psi
Voltage: 230VACMax. Dia. Solids: 1/2"
Inlet Pressure: 100 psiIncludes: -
Hz: 60Amps: 37
Width: 16-5/16"Length: 22-7/16"
Port Rotation: 90 IncrementsBest Efficiency Range GPM @ Head: 160 to 420 gpm @ 40 to 75 ft.
Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-NMax. Case Pressure: 175 psi
GPM of Water @ 60 Ft. of Head: 355Motor Enclosure: ODP
Max. Head: 91 ft.Motor RPM: 3500
Impeller Material: BronzeGPM of Water @ 40 Ft. of Head: 420
Manufacturers Warranty Length: 1 yr.GPM of Water @ 70 Ft. of Head: 315
Frame: 213JmImpeller Type: Closed
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Duty: ContinuousCountry of Origin (subject to change): United States

Description

Centrifugal Pump, 7-1/2 HP - Pumps, Voltage - Pumps 240VAC, 1 Phase - Pumps, Housing Material - Pumps Cast Iron, Outlet Size - Pumps 3 In. Flange, Inlet Size - Pumps 4 In. Flange, Max. Head 91 ft., Max. Pressure - Pumps 40 psi, Motor Enclosure - Pumps Open Dripproof, Max. GPM @ Head 450 @ 30 ft., Amps 37, 60 Hz, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/2 In.

Reviews