Pump, 7-1/2 HP, 1 Ph, 240VAC

GOULDS WATER TECHNOLOGY| Zoro #: G0620593| Mfr #: 6BF1K4E0

$4383.45 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Liquid Temp.: 212 Degrees F
Inlet: 4" Flange
GPM of Water @ 70 Ft. of Head: 315
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0620593 Mfr #: 6BF1K4E0
Max. Liquid Temp.: 212 Degrees FInlet: 4" Flange
GPM of Water @ 70 Ft. of Head: 315Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Amps: 37Max. Dia. Solids: 1/2"
GPM of Water @ 50 Ft. of Head: 390Max. Specific Gravity: 1.0
Width: 16-5/16"Motor Enclosure: TEFC
Duty: ContinuousImpeller Material: Bronze
Height: 11-1/4"Includes: -
Inlet Pressure: 100 psiSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 80 Ft. of Head: 260Motor Type: JM
HP: 7-1/2Length: 22-7/16"
Manufacturers Warranty Length: 1 yr.Item: Centrifugal Pump
GPM of Water @ 60 Ft. of Head: 355Motor RPM: 3500
Housing Material: Cast ironImpeller Type: Closed
Best Efficiency Range GPM @ Head: 250 to 350 gpm @ 60 to 83 ft.Port Rotation: 90 Increments
Outlet: 3" FlangeGPM of Water @ 40 Ft. of Head: 420
Max. Pressure: 39 psiPhase: 1
Max. Head: 90 ft.Max. Case Pressure: 175 psi
Voltage: 230VACFrame: 213Jm
Hz: 60Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 1 Phase, Voltage 230VAC, Amps 37, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 22-7/16 In., Width 16-5/16 In., Height 11-1/4 In., Includes -

Product Reviews