Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1827971| Mfr #: 1MC1F5B0

$707.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827971 Mfr #: 1MC1F5B0
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TOPManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiMax. Pressure: 75 psi
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna NImpeller Material: ANSI 316L Stainless Steel
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsImpeller Type: Closed
HP: 1-1/2Voltage: 208-230/460
Amps: 4.4-4.2/2.1Motor Enclosure: TEFC
Housing Material: Cast ironGPM of Water @ 50 Ft. of Head: 60
GPM of Water @ 60 Ft. of Head: 56GPM of Water @ 70 Ft. of Head: 51
GPM of Water @ 80 Ft. of Head: 46GPM of Water @ 90 Ft. of Head: 40
GPM of Water @ 100 Ft. of Head: 34GPM of Water @ 110 Ft. of Head: 26
GPM of Water @ 120 Ft. of Head: 14Best Efficiency Range GPM @ Head: 27 to 49 gpm @ 110 to 75 ft.
Inlet: 1-1/4" NPTMax. Head: 123 ft.
Max. Liquid Temp.: 212 Degrees FMax. Specific Gravity: 1.0
Phase: 3Length: 15-1/16"
Height: 8-5/8"Outlet: 1" NPT
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460, 4.4-4.2/2.1 Amps, 60 Hz, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.