Cast Iron 1 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G0544801| Mfr #: 1MC1E4C0

$642.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0544801 Mfr #: 1MC1E4C0
Frame: 48Width: 8-1/2"
Max. Dia. Solids: 1/16"Port Rotation: TOP
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 50 psi
Impeller Type: ClosedMax. Pressure: 75 psi
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Duty: ContinuousWetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N
Impeller Material: ANSI 316L Stainless SteelSeal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
HP: 1Voltage: 115/230
Amps: 15.2/7.6Motor Enclosure: TEFC
Housing Material: Cast ironGPM of Water @ 40 Ft. of Head: 52
GPM of Water @ 50 Ft. of Head: 48GPM of Water @ 60 Ft. of Head: 43
GPM of Water @ 70 Ft. of Head: 37GPM of Water @ 80 Ft. of Head: 40
GPM of Water @ 90 Ft. of Head: 23GPM of Water @ 100 Ft. of Head: 10
Height: 10-3/4"Outlet: 1" NPT
Inlet: 1-1/4" NPTBest Efficiency Range GPM @ Head: 22 to 45 gpm @ 90 to 55 ft.
Max. Head: 102 ft.Max. Liquid Temp.: 212 Degrees F
Phase: 1Length: 20-5/8"
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/230, 15.2/7.6 Amps, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.