Cast Iron 1 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1163687| Mfr #: 1MC1E5C0

$714.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1163687 Mfr #: 1MC1E5C0
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TopManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiImpeller Type: Closed
Max. Pressure: 75 psiMax. Specific Gravity: 1.0
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna NImpeller Material: ANSI 316L Stainless Steel
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsHP: 1
Voltage: 208-230/460Amps: 4.4-4.2/2.1
Motor Enclosure: TEFCHousing Material: Cast Iron
GPM of Water @ 40 Ft. of Head: 52GPM of Water @ 50 Ft. of Head: 48
GPM of Water @ 60 Ft. of Head: 43GPM of Water @ 70 Ft. of Head: 37
GPM of Water @ 80 Ft. of Head: 40GPM of Water @ 90 Ft. of Head: 23
GPM of Water @ 100 Ft. of Head: 10Best Efficiency Range GPM @ Head: 22 to 45 gpm @ 90 to 55 ft.
Max. Head: 84 ft.Max. Liquid Temp.: 212 Degrees F
Phase: 3Length: 14-3/4"
Height: 8-5/8"Outlet: 1" NPT
Inlet: 1-1/4" NPTCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 4.4-4.2/2.1 Amps, 60 Hz, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.