JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Stainless Steel 1 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G0291304| Mfr #: 1MS1E4C4

$952.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291304 Mfr #: 1MS1E4C4
Frame: 48Inlet Pressure: 50 psi
Port Rotation: TOPDuty: Continuous
Manufacturers Warranty Length: 1 yr.Width: 8-1/2"
Max. Pressure: 75 psiItem: Centrifugal Pump
Max. Dia. Solids: 1/16"Hz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, VitonImpeller Material: 316 Stainless Steel
Seal Material: Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel PartsImpeller Type: Closed
HP: 1Voltage: 115/230
Amps: 15.2/7.6Motor Enclosure: TEFC
Housing Material: ANSI 316L Stainless SteelGPM of Water @ 70 Ft. of Head: 41.5
GPM of Water @ 80 Ft. of Head: 35GPM of Water @ 90 Ft. of Head: 27.5
GPM of Water @ 100 Ft. of Head: 20GPM of Water @ 110 Ft. of Head: 7
Max. Liquid Temp.: 250 Degrees FMax. Specific Gravity: 1.0
Phase: 1Length: 15-15/16"
Height: 8-5/8"Outlet: 1" NPT
Best Efficiency Range GPM @ Head: 19 to 45 gpm @ 101 to 62 ft.Inlet: 1-1/4" NPT
Max. Head: 114 ft.Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/230, 15.2/7.6 Amps, 60 Hz, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material 316 Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.