- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Center Discharge Pumps
- /
- Stainless Steel 1 HP Centrifugal Pump 115/230V
Shop Alternate Products
This Product is Discontinued
Goulds Water Technology
Stainless Steel 1 HP Centrifugal Pump 115/230V (Discontinued)
Mfr # 2MS1E4E4
Zoro # G1476851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 1 hp
- Phase - Pumps 1
- Voltage - Pumps 120/240V AC
- Max. Pressure - Pumps 75 psi
- Brand Goulds Water Technology
- MFR #2MS1E4E4
- Zoro #G1476851
- Country of OriginUnited States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Width | 8 1/2 in |
Height | 8 3/4 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/16 in |
Length | 16 1/2 in |
Overall Length | 16.5 in |
Overall Height | 8.7 in |
Overall Width | 8.5 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.06 in |
Details
Discharge Pump Type | Straight Center Discharge Pump |
HP - Pumps | 1 hp |
Phase - Pumps | 1 |
Voltage - Pumps | 120/240V AC |
Max. Pressure - Pumps | 75 psi |
Housing Material - Pumps | Stainless Steel |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Best Efficiency Range GPM @ Head | 38 to 98 gpm @ 62 to 34 ft |
Inlet Pressure | 50 psi |
HP | 1 |
GPM of Water @ 40 Ft. of Head | 85 |
Impeller Type | Closed |
Impeller Material | Stainless Steel |
Max. Specific Gravity | 1.0 |
Max. Head | 68 ft |
Phase | 1 |
Motor RPM | 3,500 RPM |
Best Efficiency GPM @ PSI | 66 @ 44 ft |
Inlet | 1-1/2" NPT |
GPM of Water @ 30 Ft. of Head | 97 |
Port Rotation | Top |
GPM of Water @ 60 Ft. of Head | 42 |
Hz | 60 |
Duty | Continuous |
GPM of Water @ 50 Ft. of Head | 68 |
Seal Material | Carbon/Silicone-Carbide Faces, Optional, Viton Elastomer and Stainless Steel Parts |
Outlet | 1-1/4" NPT |
Wetted Materials | ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton |
Item | Straight Center Discharge Pump |
Amps | 15.2/7.6 |
Max. Liquid Temp. | 250 Degrees F |
Housing Material | ANSI 316L Stainless Steel |
Voltage | 115/230 |
Max. Pressure | 75 psi |
Frame | 48 |
Motor Enclosure | TEFC |
Seal Type | Type 6 |
Wetted Material | ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton |
Flow Rate @ 50 ft of Head (Maximum) | 68 gpm |
Impeller Design | Closed |
Intake Type | NPT |
Motor Frame Designation | 48 |
Shaft Material | 300 Stainless Steel |
Flow Rate @ 30 ft of Head (Maximum) | 97 gpm |
Maximum RPM | 3,500 RPM |
Flow Rate @ 40 ft of Head (Maximum) | 85 gpm |
Pump Housing Material | Stainless Steel |
Compatible with Media Type | Water |
Maximum Media Temperature | 250 Degrees F |
Discharge Type | NPT |
Nameplate Voltage | 115/230V AC |
Frequency | 60 Hz |
Specific Gravity (Maximum) | 1 |
Shut Off Pressure (Maximum) | 75 psi |
Flow Rate @ 60 ft of Head (Maximum) | 42 gpm |
Best Efficiency Head | 34 to 62 ft |
Duty Cycle | Continuous |
Horsepower | 1 hp |
Description
Straight Center Discharge Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 85 gpm, Flow Rate @ 60 ft of Head (Maximum) 42 gpm, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 97 gpm, Flow Rate @ 50 ft of Head (Maximum) 68 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov