Stainless Steel 1 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0629623| Mfr #: 2MS1E5E4

$823.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629623 Mfr #: 2MS1E5E4
Manufacturers Warranty Length: 1 yr.Frame: 48
Max. Pressure: 75 psiMax. Dia. Solids: 1/16"
Item: Centrifugal PumpDuty: Continuous
Port Rotation: TOPInlet Pressure: 50 psi
Width: 8-1/2"Hz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, VitonImpeller Material: 316 Stainless Steel
Seal Material: Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel PartsImpeller Type: Closed
HP: 1Voltage: 208-230/460
Amps: 4.4-4.2/2.1Motor Enclosure: TEFC
Housing Material: ANSI 316L Stainless SteelGPM of Water @ 30 Ft. of Head: 97
GPM of Water @ 40 Ft. of Head: 85GPM of Water @ 50 Ft. of Head: 68
GPM of Water @ 60 Ft. of Head: 42Max. Specific Gravity: 1.0
Phase: 3Length: 15-1/4"
Height: 8-3/4"Outlet: 1-1/4" NPT
Best Efficiency Range GPM @ Head: 38 to 98 gpm @ 62 to 34 ft.Inlet: 1-1/2" NPT
Max. Head: 68 ft.Max. Liquid Temp.: 250 Degrees F
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 4.4-4.2/2.1 Amps, 60 Hz, Continuous Duty, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material 316 Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.