20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cast Iron 1 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1825713| Mfr #: 3MC1E5E0

$630.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825713 Mfr #: 3MC1E5E0
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TOPManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiMax. Pressure: 75 psi
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna NImpeller Material: ANSI 316L Stainless Steel
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsGPM of Water @ 20 Ft. of Head: 140
Impeller Type: ClosedHP: 1
Voltage: 208-230/460Amps: 4.4-4.2/2.1
Motor Enclosure: TEFCHousing Material: Cast iron
GPM of Water @ 30 Ft. of Head: 112GPM of Water @ 40 Ft. of Head: 87
Outlet: 1-1/2" NPTBest Efficiency Range GPM @ Head: 50 to 120 gpm @ 44 to 28 ft.
Inlet: 2" NPTMax. Head: 50 ft.
Max. Liquid Temp.: 212 Degrees FMax. Specific Gravity: 1.0
Phase: 3Length: 15-1/4"
Height: 8-7/8"Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 4.4-4.2/2.1 Amps, 60 Hz, Continuous Duty, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.