20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pump, Centrifugal, 1 HP

GOULDS WATER TECHNOLOGY| Zoro #: G1252571| Mfr #: GT10

$663.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1252571 Mfr #: GT10
Duty: ContinuousImpeller Type: Closed
Voltage: 115/230Outlet: 1-1/2"
Hz: 60Inlet Pressure: 25 psi
Max. Dia. Solids: 1/16Max. Specific Gravity: 1.0
Thermal Protection: Automatic ResetMotor Enclosure: ODP
Impeller Material: NorylMax. Case Pressure: 125 psi
Manufacturers Warranty Length: 1 YEARHeight: 9-1/4"
Port Rotation: TOPAgency Compliance: UL/CSA
Frame: 56JIncludes: Buna N and Carbon/Ceramic Parts
Inlet: 1-1/2"Inlet (In.): 1-1/2
Wetted Materials: CI, Noryl, Lexan, Carbon, Ceramic and BunaWidth: 8-1/4"
Seal Material: Carbon, Ceramic, BunaPhase: 1
Features: Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of MaintenanceItem: Centrifugal Pump
Housing Material: Cast ironGPM @ 15 PSI: 56
GPM @ 20 PSI: 53HP: 1
Amps: 16.2/8.1GPM @ 10 PSI: 60
GPM @ 25 PSI: 47GPM @ 30 PSI: 43
GPM @ 35 PSI: 38GPM @ 40 PSI: 29
GPM @ 45 PSI: 18Best Efficiency GPM @ Head: 50 @ 55 ft.
Max. Head: 118 ft.Length: 19-7/8"
Max. Pressure: 51 psiCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 16.2/8.1, Motor Enclosure ODP, NPT Inlet 1 1/2 Inches, Outlet Port 1 1/2 Inches, Length 19 7/8 Inches, Height 9 1/4 Inches, Width 8 1/4 Inches, Self Priming

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.