Pump, Centrifugal, 1 HP

GOULDS WATER TECHNOLOGY| Zoro #: G1930747| Mfr #: GT103

$758.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930747 Mfr #: GT103
Width: 8-1/4"Seal Material: Carbon, Ceramic, Buna
Wetted Materials: CI, Noryl, Lexan, Carbon, Ceramic and BunaImpeller Material: Noryl
Port Rotation: TOPOutlet: 1-1/2"
Inlet Pressure: 25 psiItem: Centrifugal Pump
Frame: 56JInlet (In.): 1-1/2
Motor Enclosure: ODPHousing Material: Cast Iron
Manufacturers Warranty Length: 1 YearImpeller Type: Closed
Max. Specific Gravity: 1.0Agency Compliance: UL/CSA
Inlet: 1-1/2"Hz: 60
Max. Case Pressure: 125 psiDuty: Continuous
Height: 9-1/4"Phase: 3
Features: Once Primed, Pump Stays Primed, Casing Design Prevents the Seal from Running Dry, Back Pull Out for Ease of Maintenance, Continuous DutyHP: 1
Voltage: 208-230/460Amps: 4.4-4.2/2.1
GPM @ 10 PSI: 60GPM @ 15 PSI: 56
GPM @ 20 PSI: 53GPM @ 25 PSI: 47
GPM @ 30 PSI: 43GPM @ 35 PSI: 38
GPM @ 40 PSI: 29GPM @ 45 PSI: 18
Best Efficiency GPM @ Head: 50 @ 55 ft.Max. Head: 118 ft.
Max. Dia. Solids: 1/16Max. Pressure: 51 psi
Length: 19-3/4"Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 4.0-3.6/1.8, Motor Enclosure ODP, Phase Three, NPT Inlet 1 1/2 Inches, Outlet Port 1 1/2 Inches, Length 19 3/4 Inches, Height 9 1/4 Inches, Width 8 1/4 Inches, Self Priming

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.