Cast Iron 1/2 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1499434| Mfr #: 1MC1C1E0

$436.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499434 Mfr #: 1MC1C1E0
Frame: 48Width: 8-1/2"
Max. Dia. Solids: 1/16"Port Rotation: Top
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 50 psi
Max. Pressure: 75 psiItem: Centrifugal Pump
Duty: ContinuousWetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N
Impeller Material: ANSI 316L Stainless SteelSeal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
Impeller Type: ClosedHP: 1/2
Voltage: 115/230Amps: 10.2/5.1
Motor Enclosure: ODPHousing Material: Cast Iron
GPM of Water @ 30 Ft. of Head: 44GPM of Water @ 40 Ft. of Head: 35
GPM of Water @ 50 Ft. of Head: 30GPM of Water @ 60 Ft. of Head: 20
Best Efficiency Range GPM @ Head: 18 to 40 gpm @ 62 to 35 ft.Inlet: 1-1/4" NPT
Max. Head: 71 ft.Max. Liquid Temp.: 212 Degrees F
Max. Specific Gravity: 1.0Phase: 1
Length: 19-1/8"Height: 10-3/4"
Outlet: 1" NPTCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1/2 HP, 1 Phase, Voltage 115/230, 10.2/5.1 Amps, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.