Goulds Water Technology
Cast Iron 1/2 HP Centrifugal Pump 208-230/460V
Mfr # 100MC1C5E0
Zoro # G1243672
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Straight Center Discharge Pump
- HP - Pumps 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 75 psi
Replacement Parts
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump 150MS1H5D4
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump 6BF1L9D0
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V 1ST1G4A4
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V 1ST1C4E4
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V 1ST1H9A4
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V 100MC1G4A0
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump 125MC1H4E0
- GOULDS WATER TECHNOLOGY Stainless Steel 3 HP Centrifugal Pump 230V 100MS1H4A4
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump 125MC1J2C0
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS D3701045D3F
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 2 HP, ODP Motor, BEP = 45 gpm D36210B2D1F
- Goulds Water Technology Straight Center Discharge Pumps