15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1033505| Mfr #: 1MC1F4B0

$669.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033505 Mfr #: 1MC1F4B0
Frame: 48Width: 8-1/2"
Max. Dia. Solids: 1/16"Port Rotation: Top
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 50 psi
Impeller Type: ClosedMax. Pressure: 75 psi
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Duty: ContinuousWetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N
Impeller Material: ANSI 316L Stainless SteelSeal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
HP: 1-1/2Voltage: 115/230
Amps: 14.4/8.7Motor Enclosure: TEFC
Housing Material: Cast IronGPM of Water @ 50 Ft. of Head: 60
GPM of Water @ 60 Ft. of Head: 56GPM of Water @ 70 Ft. of Head: 51
GPM of Water @ 80 Ft. of Head: 46GPM of Water @ 90 Ft. of Head: 40
GPM of Water @ 100 Ft. of Head: 34GPM of Water @ 110 Ft. of Head: 26
GPM of Water @ 120 Ft. of Head: 14Max. Head: 123 ft.
Max. Liquid Temp.: 212 Degrees FPhase: 1
Length: 21-7/8"Height: 10-3/4"
Outlet: 1" NPTInlet: 1-1/4" NPT
Best Efficiency Range GPM @ Head: 27 to 49 gpm @ 110 to 75 ft.Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 14.4/8.7 Amps, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.