Pump, Centrifugal, 1.5hp

GOULDS WATER TECHNOLOGY| Zoro #: G1432742| Mfr #: GT153

$805.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1432742 Mfr #: GT153
Max. Specific Gravity: 1.0Duty: Continuous
Impeller Type: ClosedItem: Centrifugal Pump
Wetted Materials: CI, Noryl, Lexan, Carbon, Ceramic and BunaInlet (In.): 1-1/2
Frame: 56JHeight: 9-1/4"
Impeller Material: NorylPort Rotation: TOP
Hz: 60Manufacturers Warranty Length: 1 YEAR
Width: 8-1/4"Motor Enclosure: ODP
Outlet: 1-1/2"Agency Compliance: UL/CSA
Max. Case Pressure: 125 psiInlet Pressure: 25 psi
Inlet: 1-1/2"Housing Material: Cast iron
Seal Material: Carbon, Ceramic, BunaPhase: 3
Features: Once Primed, Pump Stays Primed, Casing Design Prevents the Seal from Running Dry, Back Pull Out for Ease of Maintenance, Continuous DutyHP: 1-1/2
Voltage: 208-230/460Amps: 6.0-5.8/2.9
GPM @ 10 PSI: 63GPM @ 15 PSI: 63
GPM @ 20 PSI: 63GPM @ 25 PSI: 63
GPM @ 30 PSI: 60GPM @ 35 PSI: 55
GPM @ 40 PSI: 45GPM @ 45 PSI: 33
Length: 20-1/16"Best Efficiency GPM @ Head: 50 @ 92 ft.
Max. Head: 122 ft.Max. Dia. Solids: 1/16+BG15
Max. Pressure: 53 psiCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 5.7-5.2/2.6, Motor Enclosure ODP, Phase Three, NPT Inlet 1 1/2 Inches, Outlet Port 1 1/2 Inches, Length 20 1/16 Inches, Height 9 1/4 Inches, Width 8 1/4 Inches, Self Priming

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.