Stainless Steel 1 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2157696| Mfr #: 3MS1E5E4

$944.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157696 Mfr #: 3MS1E5E4
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TOPManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiMax. Pressure: 75 psi
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, VitonImpeller Material: ANSI 316L Stainless Steel
Seal Material: VitonImpeller Type: Closed
HP: 1Voltage: 208-230/460
Amps: 4.4-4.2/2.1Motor Enclosure: TEFC
Housing Material: ANSI 316L Stainless SteelGPM of Water @ 30 Ft. of Head: 104
GPM of Water @ 40 Ft. of Head: 76GPM of Water @ 50 Ft. of Head: 2
Best Efficiency Range GPM @ Head: 60 to 105 gpm @ 43 to 28 ft.Inlet: 2" NPT
Max. Head: 50 ft.Max. Liquid Temp.: 250 Degrees F
Max. Specific Gravity: 1.0Phase: 3
Length: 15-1/4"Height: 8-7/8"
Outlet: 1-1/2" NPTCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 4.4-4.2/2.1 Amps, 60 Hz, Continuous Duty, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material ANSI 316L Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Viton, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.