Cast Iron 2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2069663| Mfr #: 1MC1G5A0

$721.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2069663 Mfr #: 1MC1G5A0
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TOPManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiMax. Pressure: 75 psi
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna NImpeller Material: ANSI 316L Stainless Steel
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsImpeller Type: Closed
HP: 2Voltage: 208-230/460
Amps: 7.1-6/3Motor Enclosure: TEFC
Housing Material: Cast ironGPM of Water @ 60 Ft. of Head: 63
GPM of Water @ 70 Ft. of Head: 60GPM of Water @ 80 Ft. of Head: 56
GPM of Water @ 90 Ft. of Head: 51GPM of Water @ 100 Ft. of Head: 46
GPM of Water @ 110 Ft. of Head: 40GPM of Water @ 120 Ft. of Head: 34
GPM of Water @ 130 Ft. of Head: 26Best Efficiency Range GPM @ Head: 32 to 52 gpm @ 122 to 89 ft.
Inlet: 1-1/4" NPTMax. Head: 142 ft.
Max. Liquid Temp.: 212 Degrees FGPM of Water @ 140 Ft. of Head: 10
Max. Specific Gravity: 1.0Phase: 3
Length: 16-1/2"Height: 8-5/8"
Outlet: 1" NPTCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, 2 HP, 3 Phase, Voltage 208-230/460, 7.1-6/3 Amps, 60 Hz, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.