JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cast Iron 2 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G0569082| Mfr #: 2MC1G1D0

$662.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569082 Mfr #: 2MC1G1D0
Max. Pressure: 75 psiInlet Pressure: 50 psi
Frame: 48Port Rotation: TOP
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Max. Dia. Solids: 1/16"Width: 8-1/2"
Duty: ContinuousWetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N
Impeller Material: ANSI 316L Stainless SteelSeal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts
Impeller Type: ClosedHP: 2
Voltage: 115/230Amps: 21/10.5
Motor Enclosure: ODPHousing Material: Cast iron
GPM of Water @ 50 Ft. of Head: 100GPM of Water @ 60 Ft. of Head: 87
GPM of Water @ 70 Ft. of Head: 72GPM of Water @ 80 Ft. of Head: 50
Max. Specific Gravity: 1.0Phase: 1
Length: 20-7/8"Height: 10-3/4"
Outlet: 1-1/4" NPTBest Efficiency Range GPM @ Head: 55 to 85 gpm @ 78 to 62 ft.
Inlet: 1-1/2" NPTMax. Head: 90 ft.
Max. Liquid Temp.: 212 Degrees FCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 115/230, 21/10.5 Amps, Continuous Duty, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.