JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pump, Centrifugal, 2 HP

GOULDS WATER TECHNOLOGY| Zoro #: G1559634| Mfr #: GT203

$1099.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559634 Mfr #: GT203
Width: 8-1/4"Max. Case Pressure: 125 psi
Duty: ContinuousHousing Material: Cast iron
Frame: 56JInlet (In.): 1-1/2
Wetted Materials: CI, Noryl, Lexan, Carbon, Ceramic and BunaInlet Pressure: 25 psi
Impeller Type: ClosedHz: 60
Item: Centrifugal PumpImpeller Material: Noryl
Height: 9-1/4"Manufacturers Warranty Length: 1 year
Outlet: 1-1/2"Agency Compliance: UL/CSA
Inlet: 1-1/2"Port Rotation: Top
Max. Specific Gravity: 1.0Seal Material: Carbon, Ceramic, Buna
Motor Enclosure: ODPPhase: 3
GPM @ 50 PSI: 41Thermal Protection: Automatic Reset
Features: Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of MaintenanceIncludes: Buna N and Carbon/Ceramic Parts
HP: 2Voltage: 208-230/460
Amps: 6.8-6.4/3.2GPM @ 10 PSI: 86
GPM @ 15 PSI: 86GPM @ 20 PSI: 86
GPM @ 25 PSI: 85GPM @ 30 PSI: 80
GPM @ 35 PSI: 73GPM @ 40 PSI: 65
GPM @ 45 PSI: 57Max. Head: 125 ft.
Max. Dia. Solids: 1/16Max. Pressure: 55 psi
Length: 20-13/16"Best Efficiency GPM @ Head: 65 @ 97 ft.
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230/460 Volts, Phase Three, Full Load Amps 8.6/4.3, Motor Enclosure ODP, NPT Inlet 1 1/2 Inches, Outlet Port 1 1/2 Inches, Length 20 13/16 Inches, Height 9 1/4 Inches, Width 8 1/4 Inches, Self Priming

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.