Cast Iron 3 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2261086| Mfr #: 2MC1H5A0

$997.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261086 Mfr #: 2MC1H5A0
Frame: 48Width: 8-1/2"
Max. Dia. Solids: 1/16"Port Rotation: Top
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 50 psi
Impeller Type: ClosedMax. Pressure: 75 psi
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Ceramic, Buna NImpeller Material: ANSI 316L Stainless Steel
Seal Material: Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel PartsHP: 3
Voltage: 208-230/460Amps: 9.6-8.6/4.3
Motor Enclosure: TEFCHousing Material: Cast Iron
GPM of Water @ 70 Ft. of Head: 105GPM of Water @ 80 Ft. of Head: 92
GPM of Water @ 90 Ft. of Head: 80GPM of Water @ 100 Ft. of Head: 60
GPM of Water @ 110 Ft. of Head: 30Height: 8-3/4"
Outlet: 1-1/4" NPTInlet: 1-1/2" NPT
Best Efficiency Range GPM @ Head: 50 to 120 gpm @ 44 to 28 ft.Max. Head: 112 ft.
Max. Liquid Temp.: 212 Degrees FPhase: 3
Length: 19-1/4"Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 3 HP, 3 Phase, Voltage 208-230/460, 9.6-8.6/4.3 Amps, 60 Hz, Continuous Duty, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Ceramic, Buna N, Impeller Material ANSI 316L Stainless Steel, Housing Material Cast Iron, Seal Material Standard, Carbon Ceramic Faces, Buna Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.