Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2304206| Mfr #: 1MS1D5D4

$765.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304206 Mfr #: 1MS1D5D4
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TopManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiImpeller Type: Closed
Max. Pressure: 75 psiMax. Specific Gravity: 1.0
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, VitonImpeller Material: 316 Stainless Steel
Seal Material: Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel PartsHP: 3/4
Voltage: 208-230/460Amps: 2.7-2.6/1.3
Motor Enclosure: TEFCHousing Material: ANSI 316L Stainless Steel
GPM of Water @ 50 Ft. of Head: 42GPM of Water @ 60 Ft. of Head: 36
GPM of Water @ 70 Ft. of Head: 29GPM of Water @ 80 Ft. of Head: 21.5
GPM of Water @ 90 Ft. of Head: 11Length: 14-3/4"
Height: 8-5/8"Outlet: 1" NPT
Inlet: 1-1/4" NPTBest Efficiency Range GPM @ Head: 17 to 45 gpm @ 85 to 50 ft.
Max. Head: 95 ft.Max. Liquid Temp.: 250 Degrees F
Phase: 3Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 3/4 HP, 3 Phase, Voltage 208-230/460, 2.7-2.6/1.3 Amps, 60 Hz, Continuous Duty, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material 316 Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.