DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Stainless Steel 3 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1736253| Mfr #: 3MS1H5A4

$1,325.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736253 Mfr #: 3MS1H5A4
Frame: 48Item: Centrifugal Pump
Width: 8-1/2"Max. Dia. Solids: 1/16"
Port Rotation: TopManufacturers Warranty Length: 1 yr.
Inlet Pressure: 50 psiImpeller Type: Closed
Max. Pressure: 75 psiMax. Specific Gravity: 1.0
Duty: ContinuousHz: 60
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, VitonImpeller Material: ANSI 316L Stainless Steel
Seal Material: VitonHP: 3
Voltage: 208-230/460Amps: 9.6-8.6/4.3
Motor Enclosure: TEFCHousing Material: ANSI 316L Stainless Steel
GPM of Water @ 30 Ft. of Head: 164GPM of Water @ 40 Ft. of Head: 156
GPM of Water @ 50 Ft. of Head: 151GPM of Water @ 60 Ft. of Head: 130
GPM of Water @ 70 Ft. of Head: 108GPM of Water @ 80 Ft. of Head: 78
Best Efficiency Range GPM @ Head: 60 to 137 gpm @ 82 to 56 ft.Max. Head: 87 ft.
Max. Liquid Temp.: 250 Degrees FPhase: 3
Length: 19-1/4"Height: 8-7/8"
Outlet: 1-1/2" NPTInlet: 2" NPT
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 3 HP, 3 Phase, Voltage 208-230/460, 9.6-8.6/4.3 Amps, 60 Hz, Continuous Duty, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material ANSI 316L Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Viton, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.