Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifugal Pump, 5 HP, 11.8/5.9 Amps

  • Zoro #: G4847818
  • Mfr #: 50SPH90
$2,287.03
  • Max. Head - Pumps: 165 ft
  • Phase - Pumps: 3
  • Voltage - Pumps: 208 to 230/460V AC
See full product details
This item ships free.

Goulds Water Technology #50SPH90 Specifications

  • Zoro #: G4847818
  • Mfr #: 50SPH90
Max. Head - Pumps: 165 ft Phase - Pumps: 3
Voltage - Pumps: 208 to 230/460V AC Motor Type: TEFC
GPM @ 20 PSI: 188 Item: Self Priming Centrifugal Pump
Self-Priming: Yes Max. Pressure - Pumps: 71 psi
Motor Enclosure - Pumps: Totally Enclosed Fan-Cooled Inlet Pressure: 15 psi
Suction Lift - Pumps: 25 ft GPM @ 65 PSI: 75
Impeller Type: Closed Duty: Continuous
GPM @ 60 PSI: 99 Voltage: 208-230/460
Max. Dia. Solids - Pumps: 1/8 in Length: 23 in
Inlet Size - Pumps: 2-1/2 in NPT GPM @ 40 PSI: 150
Hz: 60 Max. Case Pressure: 85 psi
Motor RPM: 3,500 RPM Impeller Material: Bronze
Housing Material: Cast iron Seal Material: Carbon/Ceramic
Max. Liquid Temp.: 160 Degrees F Motor Enclosure: TEFC
Outlet Size - Pumps: 2 in NPT GPM @ 35 PSI: 160
GPM @ 45 PSI: 139 Port Rotation - Pumps: No
GPM @ 55 PSI: 112 Duty - Pumps: Continuous
Amps: 11.8/5.9 Max. Dia. Solids: 1/8"
Housing Material - Pumps: Cast Iron Outlet: 2 in NPT
HP - Pumps: 5 hp Suction Lift: 25 ft.
Best Efficiency GPM @ PSI: 120 gpm @ 120 ft Max. Head: 165 ft.
Inlet: 2-1/2 in NPT HP: 5
GPM @ 30 PSI: 170 GPM @ 25 PSI: 180
Best Efficiency Range GPM @ Head: 100 to 140 gpm @ 138 to 104 ft Phase: 3
Wetted Materials: 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze GPM @ 50 PSI: 128
Item - Self Priming Pumps: Self Priming Centrifugal Pump Max. Temp - Pumps: 160 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self Priming Centrifugal Pump, 5 HP - Pumps, Voltage - Pumps 208 to 230/460VAC, Phase - Pumps 3, Max. Head - Pumps 165 ft., Best Efficiency Range GPM @ Head 100 to 140 gpm @ 138 to 104 ft., Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Totally Enclosed Fan-Cooled, Max. Dia. Solids - Pumps 1/8 In., Inlet Size - Pumps 2-1/2 In. NPT, Outlet Size - Pumps 2 In. NPT, Self-Priming Yes, 11.8/5.9 Amps

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Goulds Water Technology #50SPH90