Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifugal Pump, Self Priming, 5 HP

  • Zoro #: G0543286
  • Mfr #: 50SPM10

$2,110.50

  • Self-Priming: Yes
  • Motor Type: ODP
  • Motor Enclosure - Pumps: Open Dripproof
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Goulds Water Technology #50SPM10 Specifications

  • Zoro #: G0543286
  • Mfr #: 50SPM10
Self-Priming: Yes Motor Type: ODP
Motor Enclosure - Pumps: Open Dripproof Inlet Pressure: 15 psi
Frame: 184JM Impeller Type: Closed
Housing Material - Pumps: Cast Iron Max. Dia. Solids: 1/8"
Outlet Size - Pumps: 2-1/2" NPT Wetted Materials: 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze
Outlet: 2-1/2" NPT GPM @ 35 PSI: 178
Max. Head: 148 ft. Max. Dia. Solids - Pumps: 1/8"
Seal Material: Carbon/Ceramic Impeller Material: Bronze
Best Efficiency Range GPM @ Head: 120 to 160 gpm @ 120 to 90 ft. Phase: 1
Motor RPM: 3500 Voltage - Pumps: 230VAC
GPM @ 40 PSI: 165 Max. Specific Gravity: 1
Inlet: 3" NPT HP: 5
Max. Pressure - Pumps: 64 psi Height: 13-1/4"
Motor Enclosure: ODP Amps: 21.5
Length: 23" HP - Pumps: 5
GPM @ 25 PSI: 215 Duty: Continuous
Port Rotation - Pumps: No Housing Material: Cast iron
GPM @ 15 PSI: 235 GPM @ 30 PSI: 198
GPM @ 55 PSI: 110 Port Rotation: Top
Suction Lift - Pumps: 25 ft. Inlet Size - Pumps: 3" NPT
Max. Head - Pumps: 148 ft. Hz: 60
GPM @ 50 PSI: 130 Voltage: 230
GPM @ 20 PSI: 223 GPM @ 60 PSI: 80
Manufacturers Warranty Length: 1 yr. GPM @ 45 PSI: 148
Phase - Pumps: 1 Width: 10"
Max. Case Pressure: 85 psi Max. Temp - Pumps: 160 Degrees F
Item - Self Priming Pumps: Self Priming Centrifugal Pump Duty - Pumps: Continuous
Max. Pressure: 64 psi Item: Self Priming Centrifugal Pump
Suction Lift: 25 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self Priming Centrifugal Pump, 5 HP - Pumps, Voltage - Pumps 230VAC, Phase - Pumps 1, Max. Head - Pumps 148 ft., Best Efficiency Range GPM @ Head 120 to 160 gpm @ 120 to 90 ft., Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Max. Dia. Solids - Pumps 1/8 In., Inlet Size - Pumps 3 In. NPT, Outlet Size - Pumps 2-1/2 In. NPT, Self-Priming Yes, 21.5 Amps, Wetted Materials 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze, 60 Hz

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Goulds Water Technology #50SPM10