Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Steel, Color Black, 150, Napkin Dispenser

GP PRO| Zoro #: G1314171| Mfr #: 50002

$14.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Color: Black
Width: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314171 Mfr #: 50002
Material: steelColor: Black
Width: 3-7/8"Foodservice Dispenser Mounting: Countertop
Requirement: Tall Fold NapkinsCapacity: 150
Height: 7-3/8"Depth: 4-3/8"
Use Napkin Number: Mfr. No. 33201Napkin Size: 7" x 13-1/2"
Country of Origin (subject to change): United States

Description

Napkin Dispenser, Sheet Size 7 1/4 x 13 1/2 Inches, Black/Chrome Open Face, For Use with 10828

Reviews