BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Disposable Towels, 20" x 39", 200 Sheets/ Pack

GP PRO| Zoro #: G0463802| Mfr #: 80540

$97.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 5SY4
Container Type: Box
Item: Disposable Towels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463802 Mfr #: 80540
Series: 5SY4Container Type: Box
Item: Disposable TowelsPly: 1
Material: AirlaidSheet Size: 10" W x 12" L
Number of Sheets: 200Color: White
Country of Origin (subject to change): United States

Description

Disposable Towels, Material Airlaid, Container Type Box, Color White, Sheet Size 20 In. x 39 In., Number of Sheets 200, Ply 1

Reviews