LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Disposable Washcloth, 12-1/2" x 13", 18 Pack, 55 Sheets/ Pack

GP PRO| Zoro #: G1753351| Mfr #: 29505

$39.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Poly Package
Color: White
Material: Airlaid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753351 Mfr #: 29505
Container Type: Poly PackageColor: White
Material: AirlaidSheet Size: 12-1/2" x 13"
Series: Soft-n-FreshNumber of Sheets: 990
Country of Origin (subject to change): United States

Description

Disposable Washcloth, Material Airlaid, Container Type Poly Package, Color White, Sheet Size 12-1/2 In. x 13 In., Number of Sheets 55, Package Quantity 18

Reviews