Disposable Wipes, 12-1/2" x 13", 20 Pack, 50 Sheets/ Pack

GP PRO| Zoro #: G0739121| Mfr #: 80534

$70.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: Soft-n-Fresh
Container Type: Poly Wrapped
Item: Disposable Wipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739121 Mfr #: 80534
Series: Soft-n-FreshContainer Type: Poly Wrapped
Item: Disposable WipesMaterial: Airlaid
Sheet Size: 12-1/2" x 13"Number of Sheets: 1000
Color: WhiteCountry of Origin (subject to change): United States

Description

Limited Use, Disposable Wipes, Dispensing Form Poly Wrapped 1/4 Fold, Product Color White, Sheet Size 12-1/2 In. x 13 In., Number of Sheets 1000, Roll Length No Roll, Material Airlaid, Series Soft-n-Fresh, Self-Dispensing Package No, Package Quantity 20

Reviews