BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Door Tissue Dispenser, Plastic, Smoke

GP PRO| Zoro #: G1715892| Mfr #: 59506

$18.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-3/5"
For Use With: Mfr. No. 10440
Item: Door Tissue Dispenser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715892 Mfr #: 59506
Width: 6-3/5"For Use With: Mfr. No. 10440
Item: Door Tissue DispenserSeries: Safe-T-Gard(R)
Material: PLASTICDepth: 4"
Height: 11"Fold Type: Tall Fold
Color: SmokeCountry of Origin (subject to change): United States

Description

Door Tissue Dispenser, Capacity -, Material Plastic, Color Smoke, Height 11 In., Width 6-3/5 In., Depth 4 In., For Use With Mfr. No. 10440

Reviews