STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Flowmeter, Nutating Disc, PTB, 1 In FNPT

GPI| Zoro #: G1863224| Mfr #: FM300HL/R

$230.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temperature: 32 to 140 Degrees F
Pressure Rating (PSI): 50
Type: Nutating Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863224 Mfr #: FM300HL/R
Ambient Temperature: 32 to 140 Degrees FPressure Rating (PSI): 50
Type: Nutating DiscAgency Compliance: CE
Housing Material: PTB PolyesterSpecial Features: Battery Powered, Rate And Total Indication
Flow Range @ lessthan 5 cps: 2 to 20 gpmLength (In.): 6"
Flow Range (LPM): 7 to 75Flow Range (GPM): 2 to 20
Item: Fitting Size (In.): 1
Display Type: Standard LC DisplayRotor Type: PTB Polyester
Display Units: Fluid Temp. Range (Deg. F): 15 to 130
Fitting Type: 1" FNPT Inlet, 1MNPT OutletAccuracy (%): +/-2.0
Flow Material: Agricultural ChemicalsFlow Range: 2 to 20 gpm
Wetted Materials: Repeatability: .5
Flow Range @ GPH: 120 to 13200O-Ring: Fluorocarbon
Max. Viscosity: Fluid Temp. Range (Deg. C): 15F to 130F
Includes: BatteryCountry of Origin (subject to change): United States

Description

Flowmeter, Nutating Disc, Housing Material PTB Polyester, Fitting Size 1 In., Flow Range 2 to 20 GPM, Fitting Type 1 In FNPT Inlet, 1MNPT Outlet, Accuracy +/- 2 %, Pressure Rating 50 PSI, Fluid Temp. Range 15 to 130 Deg. F, Max. Viscosity 300 CPS, Agency Compliance CE, Includes Battery

Restrictions and Compliance

*3: Hazardous material

Reviews