This item is Discontinued.

Flomec Flowmeter, Turbine, 1/2 In FNPT G2P05N09GMA

Flowmeter, Turbine, 1/2 In FNPT (Discontinued)

  • Mfr # G2P05N09GMA
  • Zoro # G0482806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2P05N09GMA
Zoro #
G0482806
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Fitting Size (In.)
1/2

Details

Item
Electronic Flowmeter
Housing Material
PVDF
Type
Turbine
Flow Material
Chemicals
Connection Type
FNPT
Max. Pressure
100 psi
Wetted Materials
Ceramic, Fluorocarbon, PVDF
Max. Viscosity
530 SUS
Frequency Range (Hz)
48 to 480
Flow Range
1.2 to 12 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Ambient Temperature
14 to 140 Degrees F
Rotor Type
PVDF
Power Requirement
2 Lithium Batteries
Fitting Type
FNPT
Display Type
Standard LC Display
Agency Compliance
FM, CUL, CE, EX, ATEX
Repeatability
0.10%
Sensor Type
Magnetic
Typical K Factor
2400 Pulses Per Gallon
Includes
2 Lithium Batteries
Pressure Rating (PSI)
100
Strainer
55 Mesh
Fluid Temp. Range (Deg. F)
14 to 140
Accuracy (%)
+/-1.5
Fluid Temp. Range (Deg. C)
-10 to 60

Description

Electronic Flowmeter, Connection Size 1/2 in, Connection Type FNPT, Housing Material PVDF, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.