Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flowmeter, Turbine, 1/2 In FNPT

  • Zoro #: G0529444
  • Mfr #: G2A05N09GMA

$700.80

  • Wetted Materials: 316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide
  • Accuracy (%): +/-1.5
  • Display Units: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gpi #G2A05N09GMA Specifications

  • Zoro #: G0529444
  • Mfr #: G2A05N09GMA
Wetted Materials: 316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide Accuracy (%): +/-1.5
Display Units: - Display Type: Standard LC Display
Connection Type: FNPT Ambient Temperature: 14 to 140 Degrees F
Flow Range: 1 to 10 gpm Max. Viscosity: 530 SSU
O-Ring: - Strainer: 55 Mesh
Item: Electronic Flowmeter Output Type: -
Agency Compliance: FM, CUL, CE, EX, ATEX Repeatability: 0.10%
Includes: 2 Lithium Batteries Power Requirement: 2 Lithium Batteries
Flow Range @ GPH: - Fluid Temp. Range (Deg. C): -10 to 160
Max. Pressure: 300 psi Housing Material: Aluminum
Pressure Rating (PSI): 300 Fluid Temp. Range (Deg. F): 14 to 140
Flow Material: Petroleum Products, Fuels, Lubricants Length (In.): -
Fluid Temp. Range: 0 Degrees to 140 Degrees F Type: Turbine
Rotor Type: PVDF Frequency Range (Hz): 42 to 420
Fitting Type: FNPT Sensor Type: Magnetic
Flow Range (LPM): - Connection Size: 1/2"
Typical K Factor: 2500 Pulses Per Gallon Fitting Size (In.): 1/2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electronic Flowmeter, Electronic Flowmeter, Connection Size 1/2 In., Connection Type FNPT, Fluid Temp. Range 0 Degrees to 140 Degrees F, Wetted Materials 316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide, Max. Pressure 300 psi, Flow Range 1 to 10 gpm, Max. Viscosity 530 SSU, Flow Material Petroleum Products, Fuels, Lubricants, Turbine, Housing Material Aluminum, Flow Range @ GPH -, Flow Range (LPM) -, Accuracy ( Percent) +/-1.5, Length (In.) -, Frequency Range (Hz) 42 to 420

Restrictions and Compliance

Hazardous material

Reviews of Gpi #G2A05N09GMA