Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flowmeter, Turbine, 1 In FNPT
  • Zoro #: G0259777
  • Mfr #: G2B10N09GMA
$869.33
  • Fitting Type: FNPT
  • Wetted Materials: 316 Stainless Steel, Brass, Ceramic, PVDF, Tungsten Carbide
  • Power Requirement: 2 Lithium Batteries
See full product details
This item ships free.

Gpi #G2B10N09GMA Specifications

  • Zoro #: G0259777
  • Mfr #: G2B10N09GMA
Fitting Type: FNPT Wetted Materials: 316 Stainless Steel, Brass, Ceramic, PVDF, Tungsten Carbide
Power Requirement: 2 Lithium Batteries Ambient Temperature: 14 to 140 Degrees F
Output Type: - Frequency Range (Hz): 47 to 470
Fluid Temp. Range (Deg. F): 14 to 140 Pressure Rating (PSI): 300
Fitting Size (In.): 1 Accuracy (%): +/-1.0
Strainer: 55 Mesh O-Ring: -
Flow Range @ GPH: - Rotor Type: PVDF
Length (In.): - Sensor Type: Magnetic
Fluid Temp. Range: 0 Degrees to 140 Degrees F Fluid Temp. Range (Deg. C): -10 to 60
Flow Range (LPM): - Display Type: Standard LC Display
Agency Compliance: FM, CUL, CE, EX, ATEX Connection Size: 1"
Typical K Factor: 565 Pulses Per Gallon Max. Pressure: 300 psi
Flow Range: 5 to 50 gpm Max. Viscosity: 530 SSU
Item: Electronic Flowmeter Type: Turbine
Flow Material: Water Display Units: -
Housing Material: Brass Includes: 2 Lithium Batteries
Repeatability: 0.10% Connection Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electronic Flowmeter, Electronic Flowmeter, Connection Size 1 In., Connection Type FNPT, Fluid Temp. Range 0 Degrees to 140 Degrees F, Wetted Materials 316 Stainless Steel, Brass, Ceramic, PVDF, Tungsten Carbide, Max. Pressure 300 psi, Flow Range 5 to 50 gpm, Max. Viscosity 530 SSU, Flow Material Water, Turbine, Housing Material Brass, Flow Range @ GPH -, Flow Range (LPM) -, Accuracy ( Percent) +/-1.0, Length (In.) -, Frequency Range (Hz) 47 to 470, Sensor Type Magnetic, Rotor Type PVDF

Restrictions and Compliance

Hazardous material
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Gpi #G2B10N09GMA