Gpi
Fuel Transfer Pump, 12VDC, 18 GPM, 1/4 HP
- Zoro #: G8086898
- Mfr #: M-180S-AU W/FILTER
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Aluminum
- GPM: 18
- RPM: 2000
- Pump Design: Gear
- Self-Priming: Yes
- Seal Type: Lip
$609.99
Subtotal: $609.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GPI Fuel Transfer Pump, 25 gpm GPM, 0.41 HP, Cast Iron, 1 in NPT Inlet V25-012MD
- GPI Fuel Transfer Pump, 115VAC, 35 GPM, 3/4 HP PRO35-115PO/QM40G8N
- GPI Fuel Transfer Pump, 115VAC, 20 GPM, 1/3 HP PRO20-115AD
- GPI Fuel Transfer Pump, 25 gpm GPM, 0.41 HP, Cast Iron, 1 in NPT Inlet V25-012AD
- GPI Fuel Transfer Pump , 12VDC , 20 GPM, 3/8 HP, 1" NPT Inlet G20-012MD
- GPI Fuel Transfer Pump, 115VAC, 35 GPM, 3/4 HP PRO35-115AD
- GPI For Use With Diesel Fuel Up To 20 Percent Biodiesel Blends Such As B20 Gasoline Up To 15 Percent 137100-05
- GPI For Use W/ Diesel Fuel (Up To 20 Percent Biodiesel Blends Such As B20)/ Gasoline 110000-107
- GPI GPI BS-M150S-AU 12 Volt 15 Gallon Per Minute Fuel Transfer Pump BS-M150S-AU
- ACTION PUMP Gasoline Pump, 12 Volt, High Flow GAS12V
- PACER PUMPS, DIV. OF ASM IND 2" 5.5Hp Transfer Pump SE2UL E950
- Gpi Fuel Transfer Pumps