Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

All Weather Blanket, Blue, 60"W

  • Zoro #: G5352277
  • Mfr #: 8625AWBBB

$19.33

Details
  • Blanket Length: 84"
  • Blanket Color: Blue
  • Item: All Weather Blanket/Tarp
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Grabber #8625AWBBB Specifications

  • Zoro #: G5352277
  • Mfr #: 8625AWBBB
Blanket Length: 84" Blanket Color: Blue
Item: All Weather Blanket/Tarp Blanket Material: Synthetic Fiber
Blanket Width: 60" Industry Type: Healthcare
Includes: Plastic Film, Pure Aluminum, Astrolar Material Country of Origin (subject to change): United States

Description

All Weather Blanket/Tarp, Blanket Color Blue, Blanket Material Synthetic Fiber, Blanket Length 84 In., Blanket Width 60 In., Includes Plastic Film, Pure Aluminum, Astrolar Material

Reviews of Grabber #8625AWBBB