Skip to Main Content
customer-service Help
Grabber

Emergency Blanket56 X84"

Grabber Emergency Blanket56 X84" 9914EBSS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.99
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $11.99

Grabber #9914EBSS Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The One and Only - The True original space blanket. The Space brand emergency blanket is engineered to provide personal protection from the potentially harmful elements of nature. The unique combination of vacuum deposited metal and the surface characteristics of the polyester film forms a in perfect barrier in to help reflect and retain over 80 percent of your radiated body heat     keeping you warm and comfortable in inhospitable conditions. With no wind or moisture penetration     you're not only warm but also dry. Utilized by millions to help make outdoor adventures safer     the Space brand emergency blanket provides additional medical benefits to help allay the onset of post-trauma shock and offers a positive psychological advantage of personal protection in the aftermath of major disasters such as earthquakes     hurricanes or tornados. This inch two ounces of protection that fits in the palm of your hand inch is about the size of a deck of cards when folded     but opens into a 56 inch 142cm by 84 inch 214cm tough and durable thermal reflective blanket. The Space Brand Emergency Blanket has helped save countless lives     by providing needed personal protection from the harsh elements of Mother Nature. Available in silver on both sides for most outdoor protection needs     it's also available in orange on one side and silver on the other     a combination providing greater air-to-ground visibility     particularly against a snow or water background.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Grabber #9914EBSS