Shop Alternate Products
This Product is Discontinued
Graco
Airless Tip, Sz 0.010 In, Pattern 4-6 In (Discontinued)
Mfr # FFT210
Zoro # G1333272
This Product is Discontinued
Key Features
- Max. Working Pressure 4050 psi
- Pattern Size 4" to 6"
- Tip Size 0.010"
- Color Green
- For Use With 2WCX9, 2WCY1