Airless Tip, Sz 0.010 In, Pattern 8-10 In

GRACO| Zoro #: G1229103| Mfr #: FFT410

$36.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229103 Mfr #: FFT410
Pattern Size: 8" to 10"Max. Working Pressure: 4050 psi
Tip Size: 0.010"Item: Airless Spray Gun Tip
Color: greenCountry of Origin (subject to change): United States

Product Description

Airless Spray Gun Tip, Tip Size 0.010 In., Pattern Size 8 In. to 10 In., Color Green, Max. Working Pressure 4050 psi, For Use With 2WCX9, G0528351

Product Reviews

Save 15%. Sign up for Z-mail.