KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Airless Tip, Sz 0.012 In, Pattern 4-6 In

GRACO| Zoro #: G1201322| Mfr #: FFT212

$40.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Working Pressure: 4050 psi
For Use With: 2WCX9, 2WCY1
Color: green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201322 Mfr #: FFT212
Max. Working Pressure: 4050 psiFor Use With: 2WCX9, 2WCY1
Color: greenPattern Size: 4" to 6"
Tip Size: 0.012"Item: Airless Spray Gun Tip
Country of Origin (subject to change): United States

Description

Airless Spray Gun Tip, Tip Size 0.012 In., Pattern Size 4 In. to 6 In., Color Green, Max. Working Pressure 4050 psi, For Use With 2WCX9, G0528351

Reviews