Graco
Fastfinish System, Spray
Mfr # 25D492
Zoro # G212936958
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC Motor
- Hose Length 50 ft
- Includes 3/8 in x 50 ft Non-Marking Air Hose, 4 mm Nozzle, 4 mm WideTex Tip, 6 mm Nozzle, 6 mm WideTex Tip, 8 mm Nozzle, 8 mm WideTex Tip, FastFinish CF9 Air Compressor, FastFinish Pressure-Boosted Hopper Gun, WideTex Adapter
- Tip Size Included 4 mm, 6 mm, 8 mm
- Overall Length 4 13/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # 25D492
- Zoro # G212936958
- UPC # 755652695462
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Dimensions
Hose Length | 50 ft |
Tip Size Included | 4 mm, 6 mm, 8 mm |
Overall Length | 4 13/16 ft |
Overall Width | 33 in |
Hose Inside Diameter | 3/8 in |
Overall Height | 3 ft |
Details
Item | Texture Sprayer |
Power Source | AC Motor |
Includes | 3/8 in x 50 ft Non-Marking Air Hose, 4 mm Nozzle, 4 mm WideTex Tip, 6 mm Nozzle, 6 mm WideTex Tip, 8 mm Nozzle, 8 mm WideTex Tip, FastFinish CF9 Air Compressor, FastFinish Pressure-Boosted Hopper Gun, WideTex Adapter |
Mount Type | Cart |
Compatible Fluid Type | Acrylic Textures, Cement-Based Coatings, Deck Coatings, Drywall Mud, Elastomerics, Simulated Acoustics, Waterproofing Coatings |
Fluid Delivery Type | Gravity |
Horsepower | 2 hp |
Current | 30 A |
Product Type | Texture Sprayer |
Air Consumption | 9 cfm @ 40 psi |
Sub-Brand | TexSpray |
Description
Texture Sprayer, AC Motor Power Source, Hose Length 50 ft, Tip Size Included 4 mm, 6 mm, 8 mm, Includes 3/8 in x 50 ft Non-Marking Air Hose, 4 mm Nozzle, 4 mm WideTex Tip, 6 mm Nozzle, 6 mm WideTex Tip, 8 mm Nozzle, 8 mm WideTex Tip, FastFinish CF9 Air Compressor, FastFinish Pressure-Boosted Hopper Gun, WideTex Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 12PT GLS Poly Finish (230004444)
- RAINGUARD BRANDS 1 Gal. Color-Lok Solid Matte, Natural Beige (CS-1301)
- RUST-OLEUM Real Orange, Gloss, 12 oz (249095)
- LEAKTITE Leaktite White 5 gal Paint Pail (005G01WH120)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M367)
- GRACO Graco Inlet Strainer (288716)
- GRACO Spray Roller, 20 in. L, In-Line Valve (24U172)
- GRACO Texture Sprayer, 120V, 1.7 HP, 1.4 gpm (17H572)
- GRACO Graco Magnum X7 3000 psi Metal Airless Paint Sprayer (262805)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M359)
- PREVAL Preval Sprayer, PK 2 (0225)
- Graco Handheld Paint Sprayers and Applicators