Skip to Main Content
customer-service Help
Grafco

Dressing Jar 4" W/Cvr 6/Cs PK

Grafco Dressing Jar 4" W/Cvr 6/Cs PK 3461
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$231.19 ($38.53/unit)
  • Country of Origin (subject to change): China
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $231.19

Grafco #3461 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grafco Unlabeled Flint Glass Dressing Jars are excellent for storing and dispensing a variety of supplies, making them ideal for hospitals and clinics.

Features:
• Transparent flint glass construction provides easy visual of contents inside
• Each jar includes removable overlapping polished aluminum cover
• Cases include six (6) or twelve (12) flint glass jars complete with polished aluminum lids
• Reusable
• Standard jars not autoclavable
• Pyrex jars are sterilizable and autoclavable
• Dimensions/Capacities/Case Weights:
Item 3460/3460P: 3" H x 3" D, 0.25 (1/4) quart capacity, 4.4 lbs per case of 12
Item 3461/3461P: 4" H x 4" D, 0.75 (3/4) quart capacity, 3.9 lbs per case of 6
Item 3462: 5" H x 5" D, 1.5 (1 1/2) quart capacity, 5.1 lbs per case of 6
Item 3463/3463P: 6" H x 6" D, 2.5 (2 1/2) quart capacity, 18.4 labs per case of 6
• Not made with natural rubber latex

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Grafco #3461