Grafco
Jars Dressing W/Cvr 5" 6/Cs PK
- Zoro #: G000723579
- Mfr #: 3462
Hover or click to zoom Tap to zoom
Help us improve our
product images
$265.12
Pk of 6, $44.19/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $265.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Grafco #3462 Specifications
- Zoro #: G000723579
- Mfr #: 3462
- UPC #: 717076045100
- Country of Origin (subject to change): China
Description
Grafco Unlabeled Flint Glass Dressing Jars are excellent for storing and dispensing a variety of supplies, making them ideal for hospitals and clinics.Features:• Transparent flint glass construction provides easy visual of contents inside• Each jar includes removable overlapping polished aluminum cover• Cases include six (6) or twelve (12) flint glass jars complete with polished aluminum lids• Reusable• Standard jars not autoclavable• Pyrex jars are sterilizable and autoclavable• Dimensions/Capacities/Case Weights:Item 3460/3460P: 3" H x 3" D, 0.25 (1/4) quart capacity, 4.4 lbs per case of 12Item 3461/3461P: 4" H x 4" D, 0.75 (3/4) quart capacity, 3.9 lbs per case of 6Item 3462: 5" H x 5" D, 1.5 (1 1/2) quart capacity, 5.1 lbs per case of 6Item 3463/3463P: 6" H x 6" D, 2.5 (2 1/2) quart capacity, 18.4 labs per case of 6• Not made with natural rubber latex
Reviews of Grafco #3462
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GRAFCO Forceps Jar S.S. 7-3/8 3235
- GRAFCO Jar Dressg Ss W/Cvr 2 1/8 Qt. 3233
- GRAFCO Jars Sundry Set/5 Opaq Plstc PK 3455
- GRAFCO Jars Sundry 5 Clr Plstc Unlbld PK 3453
- GRAFCO Dressing Jar 4" W/Cvr 6/Cs PK 3461
- GRAFCO Pyrex Jar 3 W/Cvr 12/Bx 3460P
- GRAFCO Immersion Oil/Solvent Bottle 3502
- CORNING PYREX Animal Jar, 2.8 L Approx. 6941-3L
- DWK LIFE SCIENCES Wheaton, 242782 242782
- QORPAK Bottle, 2 oz, PK24 GLC-01605
- KIMBLE CHASE Round Bottle, 16 Oz, 146mm H, Foam, PK60 5221653C-26
- Grafco Labware