Graham-Field
Advanced Upper Arm Bp Monitor Lumiscope
- Zoro #: G200765584
- Mfr #: 1137

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Total: $172.19
Graham-Field #1137 Specifications
- Zoro #: G200765584
- Mfr #: 1137
- Country of Origin (subject to change): China
Description
Blood pressure management is one of the most important things you can do to maintain your health and is essential to preventing heart disease and strokes. More doctors are recommending the use of home blood pressure monitors so that patients can regularly, conveniently check their blood pressure. Lumiscope's Advanced Upper Arm Blood Pressure Monitor makes home blood pressure management stress free with its ease of use and portable design. The jumbo LCD screen and universal arm cuff makes this unit suitable for a wide range of users. Features • 4 User Memory with Averages • Automatic Time & Date Stamp • WHO Risk Indicator • Irregular Heartbeat Detector • Movement Detection • Accurate vital health information in seconds Contents • Monitor • Universal Arm Cuff accommodating arm circumference of 8.7"-17.3" (22-44cm) • AC Adapter • Storage Case • 4 AA Batteries • Instruction Manual
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Graham-Field #1137
Explore more
- Graham-Field Cuff Blue Nylon 2Tb Lrg Adlt Labtron 2356-2X
- Graham-Field 2-Ram's Horn Hooks, 6 Legs, Heavy Duty 26" Base, Height adj. 58"-102" 43408
- Graham-Field Wallmax Aneroid Sphyg, Adult Labtron, Blue, Latex Bladder 222
- Graham-Field Extended Iv Hook Top Assembly, Rake Style, 8-Hook for P-1080-6 P-1080-H
- Graham-Field #Dlx Home Bp Kit With Lg Adult Cuff Lot # 100-019LA
- Graham-Field Steth Dual Head Blk Labtron 400
- Graham-Field Sphyg Patricia Anrd Adlt Blk Labtron 180
- Amico Sentinel Regulator - ANLG, CONT. 2 mode, DISS Male, German SSA-C2UD-GM
- Mckesson Reusable Gel 2-1/2 X 5 Inch Hot / Cold Pack, PK 150 16-6115
- Clinton Treatment Table w/ Drawers & Shelf, Laminate Gray, Country Mist 9013-30-1GR-3CM
- Graham-Field Blood Pressure Gauges & Sphygmomanometers