The Bedwetting Incontinence Heavy Duty Vinyl Mattress Cover from MedMattress.com provides a quality bedding solution for children and adults struggling with incontinence. Our heavy-duty, waterproof zippered vinyl mattress cover protects your mattress from nighttime accidents! Before leaving our warehouse, all covers are tested for quality assurance. We have a wide variety of sizes available and all are fire retardant, hypoallergenic to protect against allergies, antibacterial, waterproof, and have a zippered closure. Our 10 ounce vinyl cover is fluid and stain resistant. The seams are inverted for bed bug resistance. 10 Gauge Green Vinyl Cover Fully Sealed Vinyl Cover Fluid resistant Anti-static Anti-bacterial Durable Mattress Protector Stain Resistant Fire Retardant Non-Allergenic Bed Bug Resistant Inverted Seams Zippered Care: Wipe Clean with Damp Cloth Made in the USA Washable Reusable Incontinence Underpad 2 Pack of Pink Underpad This durable, comfortable twill facing underpad resists staining Vinyl knit barrier withstands the heavy demands of multiple washing and drying cycles while staying soft and leakproof Absorbency Level: Moderate Soaker Ounces: 8 Fl. Oz. Face Fabric Material: 55% Cotton/ 45% Polyester Measures 34′′ x 36′′ inches Great for adults and children DiaMedical USA Sheet Package – T130 Fitted Sheet – CDR20M-36809INV Flat Sheet – CDR20M-66104INV Draw Sheet – CDR20M-5481INV Pillow Case – CDR20M-PCINV FitRight Stretch Ultra Brief – (Quantity 20) FitRight Stretch Ultra Brief promotes a discreet, comfortable, garment-like fit meant to enhance patient dignity, mobility and independence Flexible stretch panels stretch for a secure and comfortable fit that enhances patient comfort and improves ease of use for staff Gold Series Core with odor protection wicks fluid away quickly to promote dryness and help maintain skin integrity Soft anti leak guards reduce leakage and improve containment Active hip-protect side panels were designed to help protect skin from excess friction and pressure Moisture alert wetness indicator changes color when garment has been soiled Ultra-soft cloth-like backsheet; Skin-safe closures