- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Otoscopes and Ophthalmoscopes
- /
- Rechargeable Otoscope Ophthalmoscope Labtron
Graham-Field
Rechargeable Otoscope Ophthalmoscope Labtron
- Zoro #: G000766002
- Mfr #: 1227-3

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $542.81
Graham-Field #1227-3 Specifications
- Zoro #: G000766002
- Mfr #: 1227-3
- Country of Origin (subject to change): Unknown
Description
Labtron’s Rechargeable Otoscope Ophthalmic Set offers a Double-Seat Charger Base designed to hold and charge the included Otoscope and Ophthalmoscope. Each scope features a durable, ergonomic handle equipped with an LCD screen indicating brightness level and battery life.Standard Features:• Double-Seat Charger Base with LED indicator to show charge• 2 Durable, Ergonomic Handles with LCD screen• LED bulb with dimmable rheostat for brightness control• Otoscope Head with extra tips• Ophthalmoscope Head• 5VDC Power Adapted and USB Cable• Insufflation Bulb• 4 rechargeable 1600mAh Batteries• One (1) Year Limited Warranty
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Graham-Field #1227-3
Explore more
- GRAHAM-FIELD Otoscope Set Standard Labtron 1227-1
- GRAHAM-FIELD Ophthalmic Set Labtron 1227-2
- GRAHAM-FIELD Mini Ophthalmoscope Gowllands 355
- MABIS Mabis 20-816-000 Otoscope - Ophthalmoscope Basic Combilight Set 20-816-000
- MIDMARK BETA 200 LED Ophthalmoscope C-008-30-100-166
- MCKESSON Disposable Ear Speculum Tip 2.5 mm, PK 1000 16-156
- MIDMARK BETA 200 LED Otoscope B-008-11-500-166
- KAWE Ear Specula, Black, 4mm, PK100 20-913-000
- MIDMARK BETA 200 XHL Otoscope B-002-11-500-166
- SHELTER 10028 Green Fiber Optic Otoscope Mini Pocket Medical Ent Diagnostic Set 10028
- Graham-Field Diagnostic Equipment